Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microphone, 2-1/2" L, Plastic

  • Mfr # PMMN4073A

  • Zoro # G6266257


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR3300, UL SL3000 Series, XPR3000e, XPR3500, XPR3500e
Material
Plastic
Type
IMPRES, Small 3.5 Audio Jack
Includes
Cord
Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4073A
Zoro #
G6266257
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
1 1/2 in
Height (In.)
3 in
Length (In.)
2 1/2 in
Width
1 in
Length
2 in
Height
27 in
Earpiece Jack Size
3.5 mm
Overall Width
1 in
Overall Length
2 in
Overall Height
27 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. XPR3300, UL SL3000 Series, XPR3000e, XPR3500, XPR3500e
Material
Plastic
Type
IMPRES, Small 3.5 Audio Jack
Includes
Cord
Sub-Category
Audio Accessory
Color
Black
Features
Windporting Technology
Push To Talk
Yes
Keypad Included
No
Compatible Radio Series
DP2000, DP3441, XPR 3000e, XPR 3300, XPR 3500, XPR 3500e
Compatible Radio Manufacturer Model Number
XPR3300
Noise Prevention
Windporting
Radio Connector Type
M9
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DP2000, DP3441, XPR 3000e, XPR 3300, XPR 3500, XPR 3500e, Compatible Radio Manufacturer Model Number XPR3300, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M9, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Plastic, Waterproof No, IP Rating IP55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.