Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microphone, 25" L, Plastic

  • Mfr # NNTN8382B

  • Zoro # G6276048


product price: $290.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Type
Noise Cancelling, Submersible
Includes
Cord
Height (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8382B
Zoro #
G6276048
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (In.)
3 1/2 in
Width (In.)
1 3/4 in
Length (In.)
25 in
Width
2 in
Height
4 in
Length
25 in
Overall Width
2 in
Overall Height
4 in
Overall Length
25 in

Details

Item
Microphone
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Type
Noise Cancelling, Submersible
Includes
Cord
Sub-Category
Audio Accessory
Color
Black
Push To Talk
Yes
Keypad Included
No
Radio Connector Type
M7
Compatible Radio Manufacturer Model Number
XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Series
XPR 7000, XPR 7000e
Compatible Radio Type
Handheld
Noise Prevention
Noise Cancelling
Compatible Radio Brand
Motorola
Product Type
Microphone

Description

Microphone, Product Type Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type M7, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.