Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microphone, 28" L, Plastic

  • Mfr # NNTN8383B

  • Zoro # G6251137


product price: $337.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Type
Noise Cancelling with Threaded 3.5mm Audio Jack
Includes
Cord
Length (In.)
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8383B
Zoro #
G6251137
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
28 in
Width (In.)
1 3/4 in
Height (In.)
3 3/4 in
Height
4 in
Length
2 in
Width
1 in
Earpiece Jack Size
3.5 mm
Overall Length
2 in
Overall Width
1 in
Overall Height
4 in

Details

Item
Speaker Microphone
For Use With
Mfr. No. XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Type
Noise Cancelling with Threaded 3.5mm Audio Jack
Includes
Cord
Sub-Category
Audio Accessory
Push To Talk
Yes
Color
Black
Features
Suppresses Background Noise
Compatible Radio Manufacturer Model Number
XPR6000, XPR7000, XPR7000e
Keypad Included
No
Radio Connector Type
M7
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 6000, XPR 7000, XPR 7000e
Noise Prevention
Noise Cancelling
Product Type
Speaker Microphone

Description

Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number XPR6000, XPR7000, XPR7000e, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Plastic, Waterproof No, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.