Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microphone, 29" L, Plastic

  • Mfr # PMMN4042B

  • Zoro # G6309307


product price: $180.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XR6350, XPR6380, XPR6550, XPR6580
Material
Plastic
Type
IMPRES Public Safety, Intrinsically Safe
Includes
Cord
Width (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMMN4042B
Zoro #
G6309307
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
2 1/2 in
Height (In.)
4 in
Length (In.)
29 in
Height
3 in
Length
2 in
Width
1 in
Earpiece Jack Size
3.5 mm
Overall Length
2 in
Overall Width
1 in
Overall Height
3 in

Details

Item
Microphone
For Use With
Mfr. No. XR6350, XPR6380, XPR6550, XPR6580
Material
Plastic
Type
IMPRES Public Safety, Intrinsically Safe
Includes
Cord
Sub-Category
Audio Accessory
Features
Emergency and Programmable Buttons, Prevents Water Clogging, Volume Control
Push To Talk
Yes
Color
Black
Radio Connector Type
M7
Compatible Radio Type
Handheld
Compatible Radio Series
XPR 6000
Compatible Radio Brand
Motorola
Keypad Included
No
Noise Prevention
Noise Cancelling
Compatible Radio Manufacturer Model Number
XPR6380, XPR6550, XPR6580, XR6350
Product Type
Microphone

Description

Microphone, Product Type Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR6380, XPR6550, XPR6580, XR6350, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Plastic, Cord Length 24 in, Waterproof No, IP Rating IP55, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.