Zoro Homepage

Microphone, 35" L, Plastic

  • Mfr # PMMN4041B

  • Zoro # G6261978


product price: $171.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XR6350, XPR6380, XPR6550, XPR6580
Material
Plastic
Type
IMPRES Public Safety, Intrinsically Safe
Includes
Cord
Length (In.)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4041B
Zoro #
G6261978
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
35 in
Height (In.)
3 1/2 in
Width (In.)
2 in
Width
1 in
Height
35 in
Length
2 in
Earpiece Jack Size
3.5 mm
Overall Height
35 in
Overall Width
1 in
Overall Length
2 in

Description

Microphone, Product Type Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR6000, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 30 in, Waterproof Yes, IP Rating IP57, Color Black, Height 35 in, Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.