Microphone, 35" L, Plastic
Mfr # PMMN4047B
Zoro # G6288051
product price: $236.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. XR6350, XPR6380, XPR6550, XPR6580
Material
Plastic
Type
IMPRES Public Safety, Submersible
Includes
Antenna
Sub-Category
Audio Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4047B
Zoro #
G6288051
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (In.)
4 in
Length (In.)
35 in
Width (In.)
2 1/2 in
Width
1 in
Length
2 in
Height
4 in
Earpiece Jack Size
3.5 mm
Overall Width
1 in
Overall Length
2 in
Overall Height
4 in
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR6380, XPR6550, XPR6580, XR6350, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 3.5 mm, Radio Connector Type M7, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 30 in, Waterproof No, IP Rating IP57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.