
ML1250 1-4 Line Corded/Cordless Phone System, 1 Handset, Black/Silver (Discontinued)
- Mfr # ML1250
- Zoro # G7579804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML1250
Zoro #
G7579804
UPC #
810036770545
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
10 Message Mailboxes; Call Screening; Digital Receptionist
Volume Control
Base; Handset
Number of Lines
44565
Includes
(1) Cordless Handset with Recharging Base Holder; (2) AC Adapter Line Cords; (1) Telephone Line Cord; (1) Curly Telephone Cord; (1) Instruction Manual
Standards
ISO Compliant
Cord Type
Corded; Cordless
Power
Corded; Cordless
For Use With
ML1100; ML1200
Mounting Type
Wall Mount
Speakerphone
Base; Handset
Type
Digital
Caller ID
Automatic Date and Time Set; Caller ID Memory; Dial Back Function; Review and Delete
Weight
4.4 lbs
Caller ID Locations
Caller Location Displayed
Frequency
DECT 6.0
Speed Dial Memories
10
Recording Time
200 min
Display Type(s)
LCD
Maximum Wireless Range
1,000 ft
Multi-Handset Capability
Up to 9
Conferencing
6-Way
Description
Motorola ML1250 1-4 Line Corded/Cordless Phone System, 1 Handset, Black/Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.