Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, General Application

  • Mfr # XPR2500 AAM02JNH9JA1

  • Zoro # G1933062


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
128
Output Watts
25 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Width
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR2500 AAM02JNH9JA1
Zoro #
G1933062
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
6 3/4 in
Height
1 3/4 in
Length
5 1/4 in
Display Dimensions
2 in x 5/8 in
Display Width
2 in
Display Length
5/8 in
Overall Width
6 3/4 in
Overall Length
5 1/4 in
Overall Height
1 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
128
Output Watts
25 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Repeater-Capable
Yes
Radio Application
Two Way
External Channel Select
Yes
Waterproof
IP54
Radio Type
Desktop
Navigation Aids
None
Programmable
Yes
Band Type
UHF, VHF
License Required
Yes
Color
Black
Digital Codes
121
Frequency
136 to 174 MHz
Display Type
LCD
IP Rating
IP54
Analog Codes
38
Features
Transmit Interrupt Capability, Enhanced Privacy, Intelligent Audio, Impress Audio, Lone Worker, Voice Announcement, Rugged to MIL-STD 810 C,D,E,F,G
Radio Series
MOTOTRBO XPR 2500
FCC Narrow Band Compliant
Yes
Channel Scan
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Audio Output
4 W, 7.5 W, 13 W
Output Power
25 W, 40 W, 45 W
Minimum Frequency
136 MHz
Maximum Frequency
174 MHz
Digital Radio Technology
DMR
Repeater Capable
Yes
Digital_Total Number of Digital Codes
121
Radio Transmission
Digital
Analog_Total Number of Analog Codes
38
Encryption-Capable
Yes
Programming Requirements
Dealer-Programmed
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
60 Degrees C
Weight
2.9 lb

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 128, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Output Power 25 W, 40 W, 45 W, Radio Series MOTOTRBO XPR 2500, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop, Digital Radio Technology DMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.