Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, General Application

  • Mfr # XPR2500 AAM02QPH9JA1

  • Zoro # G1933038


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
128
Output Watts
40 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
License Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR2500 AAM02QPH9JA1
Zoro #
G1933038
UPC #
-
Country of Origin
Malaysia

Dimensions

Display Dimensions
2 in x 5/8 in
Height
1 3/4 in
Width
6 3/4 in
Length
5 1/4 in
Display Width
2 in
Display Length
5/8 in
Overall Height
1 3/4 in
Overall Length
5 1/4 in
Overall Width
6 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
128
Output Watts
40 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
License Required
Yes
Radio Type
Desktop
Band Type
UHF, VHF
Display Type
LCD
Radio Application
Two Way
Waterproof
IP54
Features
Transmit Interrupt Capability, Enhanced Privacy, Intelligent Audio, Impress Audio, Lone Worker, Voice Announcement, Rugged to MIL-STD 810 C,D,E,F,G
Digital Codes
121
External Channel Select
Yes
Color
Black
Radio Series
MOTOTRBO XPR 2500
Frequency
403 to 470 MHz
Navigation Aids
None
Programmable
Yes
IP Rating
IP54
Repeater-Capable
Yes
Analog Codes
38
FCC Narrow Band Compliant
Yes
Channel Scan
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Analog_Total Number of Analog Codes
38
Digital_Total Number of Digital Codes
121
Output Power
25 W, 40 W, 45 W
Repeater Capable
Yes
Audio Output
4 W, 7.5 W, 13 W
Radio Transmission
Digital
Digital Radio Technology
DMR
Maximum Frequency
470 MHz
Programming Requirements
Dealer-Programmed
Encryption-Capable
Yes
Minimum Frequency
403 MHz
Maximum Operating Temperature
60 Degrees C
Weight
2.9 lb
Minimum Operating Temperature
-30 Degrees C

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 128, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Output Power 25 W, 40 W, 45 W, Radio Series MOTOTRBO XPR 2500, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop, Digital Radio Technology DMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.