Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, General Application

  • Mfr # XPR5350e AAM28JQC9RA1

  • Zoro # G1932977


product price: $1,580.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
32
Output Watts
45 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Radio Type
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR5350e AAM28JQC9RA1
Zoro #
G1932977
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
8 1/8 in
Display Dimensions
1-3/4 in x 1-1/8 in
Width
6 7/8 in
Height
2 1/8 in
Display Length
1 1/8 in
Display Width
1 3/4 in
Overall Length
8 1/8 in
Overall Height
2 1/8 in
Overall Width
6 7/8 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
32
Output Watts
45 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Radio Type
Desktop
Color
Black
Radio Series
XPR 5000e
Repeater-Capable
Yes
Digital Codes
121
External Channel Select
Yes
Features
WiFi, Bluetooth Audio, Voice Announcement, Bluetooth Data, Lone Worker, Enhanced Privacy, Transmit Interrupt, Digital Telephony, Rugged to MIL-STD 810 C,D,E,F,G
Waterproof
IP54
IP Rating
IP54
License Required
Yes
Display Type
LED
Programmable
Yes
Frequency
136 to 174 MHz
Analog Codes
38
Radio Application
Two Way
Band Type
UHF, VHF
Navigation Aids
GPS
Channel Scan
Yes
FCC Narrow Band Compliant
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Radio Transmission
Digital
Maximum Outdoor Range
330 ft
Maximum Frequency
174 MHz
Audio Output
3 W, 7.5 W, 13 W
Output Power
40 W, 45 W
Digital Radio Technology
DMR
Analog_Total Number of Analog Codes
38
Digital_Total Number of Digital Codes
121
Programming Requirements
Dealer-Programmed
Repeater Capable
Yes
Minimum Frequency
136 MHz
Encryption-Capable
Yes
Minimum Operating Temperature
-22 Degrees F
Weight
3.9 lb
Maximum Operating Temperature
140 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 32, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Output Power 40 W, 45 W, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop, Digital Radio Technology DMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.