Zoro Homepage

Mobile Two Way Radio, General Application

  • Mfr # XPR5350e AAM28QNC9RA1

  • Zoro # G1932959


product price: $1,604.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
32
Output Watts
25 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Band Type
UHF, VHF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR5350e AAM28QNC9RA1
Zoro #
G1932959
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
8 1/8 in
Display Dimensions
1-3/4 in x 1-1/8 in
Width
6 7/8 in
Height
2 1/8 in
Display Width
1 3/4 in
Display Length
1 1/8 in
Overall Length
8 1/8 in
Overall Height
2 1/8 in
Overall Width
6 7/8 in

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 32, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Output Power 40 W, 45 W, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop, Digital Radio Technology DMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.