Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, General Application

  • Mfr # XPR5350e AAM28TRC9RA1

  • Zoro # G1932931


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
32
Output Watts
40 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Radio Series
XPR 5000e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR5350e AAM28TRC9RA1
Zoro #
G1932931
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
2 1/8 in
Length
8 1/8 in
Width
6 7/8 in
Display Dimensions
1-3/4 in x 1-1/8 in
Display Width
1 3/4 in
Display Length
1 1/8 in
Overall Length
8 1/8 in
Overall Width
6 7/8 in
Overall Height
2 1/8 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
32
Output Watts
40 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Radio Series
XPR 5000e
IP Rating
IP54
Navigation Aids
GPS
External Channel Select
Yes
Band Type
UHF, VHF
Display Type
LED
Radio Application
Two Way
Repeater-Capable
Yes
Color
Black
Waterproof
IP54
Digital Codes
121
License Required
Yes
Frequency
450 to 512 MHz
Analog Codes
38
Features
WiFi, Bluetooth Audio, Voice Announcement, Bluetooth Data, Lone Worker, Enhanced Privacy, Transmit Interrupt, Digital Telephony, Rugged to MIL-STD 810 C,D,E,F,G
Radio Type
Desktop
Programmable
Yes
Channel Scan
Yes
FCC Narrow Band Compliant
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Digital_Total Number of Digital Codes
121
Maximum Outdoor Range
330 ft
Maximum Frequency
512 MHz
Output Power
40 W, 45 W
Radio Transmission
Digital
Analog_Total Number of Analog Codes
38
Minimum Frequency
450 MHz
Digital Radio Technology
DMR
Audio Output
3 W, 7.5 W, 13 W
Encryption-Capable
Yes
Repeater Capable
Yes
Programming Requirements
Dealer-Programmed
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Weight
3.9 lb

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 32, Minimum Frequency 450 MHz, Maximum Frequency 512 MHz, Output Power 40 W, 45 W, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop, Digital Radio Technology DMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.