Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, General Application

  • Mfr # XPR5550e AAM28JQN9RA1

  • Zoro # G1932992


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1,000
Output Watts
45 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Radio Series
XPR 5000e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR5550e AAM28JQN9RA1
Zoro #
G1932992
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
2 1/8 in
Length
8 1/8 in
Width
6 7/8 in
Display Dimensions
2-1/2 in x 1-1/8 in
Display Width
2 1/2 in
Display Length
1 1/8 in
Overall Width
6 7/8 in
Overall Height
2 1/8 in
Overall Length
8 1/8 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
1,000
Output Watts
45 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Radio Series
XPR 5000e
Repeater-Capable
Yes
External Channel Select
Yes
Features
WiFi, Bluetooth Audio, Voice Announcement, Bluetooth Data, Lone Worker, Enhanced Privacy, Transmit Interrupt, Digital Telephony, Rugged to MIL-STD 810 C,D,E,F,G, Large Full Color Display, Day/Night Mode On Display, Text Messaging
Frequency
136 to 174 MHz
IP Rating
IP54
License Required
Yes
Radio Application
Two Way
Waterproof
IP54
Band Type
UHF, VHF
Digital Codes
121
Analog Codes
38
Programmable
Yes
Radio Type
Desktop
Color
Black
Display Type
LCD
Navigation Aids
GPS
FCC Narrow Band Compliant
Yes
Channel Scan
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Digital Radio Technology
DMR
Radio Transmission
Digital
Encryption-Capable
Yes
Programming Requirements
Dealer-Programmed
Digital_Total Number of Digital Codes
121
Analog_Total Number of Analog Codes
38
Minimum Frequency
136 MHz
Maximum Frequency
174 MHz
Maximum Outdoor Range
330 ft
Repeater Capable
Yes
Output Power
40 W, 45 W
Audio Output
3 W, 7.5 W, 13 W
Minimum Operating Temperature
-22 Degrees F
Weight
3.9 lb
Maximum Operating Temperature
140 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 1,000, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Output Power 40 W, 45 W, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop, Digital Radio Technology DMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.