Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, General Application

  • Mfr # XPR5550e AAM28QPN9WA1

  • Zoro # G1932940


product price: $1,774.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1,000
Output Watts
40 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Navigation Aids
GPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR5550e AAM28QPN9WA1
Zoro #
G1932940
UPC #
-
Country of Origin
Malaysia

Dimensions

Display Dimensions
2-1/2 in x 1-1/8 in
Length
8 1/8 in
Width
6 7/8 in
Height
2 1/8 in
Display Length
1 1/8 in
Display Width
2 1/2 in
Overall Length
8 1/8 in
Overall Height
2 1/8 in
Overall Width
6 7/8 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
1,000
Output Watts
40 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Navigation Aids
GPS
External Channel Select
Yes
Repeater-Capable
Yes
Radio Series
XPR 5000e
Color
Black
Radio Application
Two Way
Waterproof
IP54
Band Type
UHF, VHF
Features
WiFi, Bluetooth Audio, Voice Announcement, Bluetooth Data, Lone Worker, Enhanced Privacy, Transmit Interrupt, Digital Telephony, Rugged to MIL-STD 810 C,D,E,F,G, Large Full Color Display, Day/Night Mode On Display, Text Messaging
Radio Type
Desktop
License Required
Yes
Display Type
LCD
IP Rating
IP54
Frequency
403 to 470 MHz
Digital Codes
121
Analog Codes
38
Programmable
Yes
Channel Scan
Yes
FCC Narrow Band Compliant
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Repeater Capable
Yes
Digital_Total Number of Digital Codes
121
Analog_Total Number of Analog Codes
38
Digital Radio Technology
DMR
Maximum Outdoor Range
330 ft
Programming Requirements
Dealer-Programmed
Output Power
40 W, 45 W
Minimum Frequency
403 MHz
Audio Output
3 W, 7.5 W, 13 W
Encryption-Capable
Yes
Maximum Frequency
470 MHz
Radio Transmission
Digital
Minimum Operating Temperature
-22 Degrees F
Weight
3.9 lb
Maximum Operating Temperature
140 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 1,000, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Output Power 40 W, 45 W, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop, Digital Radio Technology DMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.