Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, General Application

  • Mfr # XPR5550e AAM28TRN9RA1

  • Zoro # G1933071


product price: $1,962.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1,000
Output Watts
40 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Programmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR5550e AAM28TRN9RA1
Zoro #
G1933071
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
8 1/8 in
Display Dimensions
2-1/2 in x 1-1/8 in
Height
2 1/8 in
Width
6 7/8 in
Display Width
2 1/2 in
Display Length
1 1/8 in
Overall Height
2 1/8 in
Overall Width
6 7/8 in
Overall Length
8 1/8 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
1,000
Output Watts
40 W
Includes
10 ft Power Cable, 2 yr Warranty, Compact Microphone, Low Profile Bracket
Radio Classification
Commercial
Programmable
Yes
Waterproof
IP54
Digital Codes
121
Features
WiFi, Bluetooth Audio, Voice Announcement, Bluetooth Data, Lone Worker, Enhanced Privacy, Transmit Interrupt, Digital Telephony, Rugged to MIL-STD 810 C,D,E,F,G, Large Full Color Display, Day/Night Mode On Display, Text Messaging
Frequency
450 to 512 MHz
Display Type
LCD
Band Type
UHF, VHF
Radio Series
XPR 5000e
Repeater-Capable
Yes
Radio Application
Two Way
IP Rating
IP54
Color
Black
License Required
Yes
Radio Type
Desktop
Navigation Aids
GPS
External Channel Select
Yes
Analog Codes
38
FCC Narrow Band Compliant
Yes
Channel Scan
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Output Power
40 W, 45 W
Digital Radio Technology
DMR
Digital_Total Number of Digital Codes
121
Analog_Total Number of Analog Codes
38
Audio Output
3 W, 7.5 W, 13 W
Minimum Frequency
450 MHz
Maximum Outdoor Range
330 ft
Radio Transmission
Digital
Maximum Frequency
512 MHz
Programming Requirements
Dealer-Programmed
Encryption-Capable
Yes
Repeater Capable
Yes
Weight
3.9 lb
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 1,000, Minimum Frequency 450 MHz, Maximum Frequency 512 MHz, Output Power 40 W, 45 W, Radio Series XPR 5000e, Repeater Capable Yes, Encryption-Capable Yes, Channel Scan Yes, Audio Output 3 W, 7.5 W, 13 W, Radio Application Two Way, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Desktop, Digital Radio Technology DMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.