Mobile Two Way Radio, UHF Band, Analog, LED

  • Mfr # CM200d AAM01QNC9JC1

  • Zoro # G8490240


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Width
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM200d AAM01QNC9JC1
Zoro #
G8490240
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6 3/4 in
Length
5 1/4 in
Height
1 3/4 in
Display Dimensions
3/4 in x 1 in
Display Width
3/4 in
Display Length
1 in
Overall Width
6 3/4 in
Overall Height
1 3/4 in
Overall Length
5 1/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
16
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Frequency
403 to 470 MHz
Programmable
Yes
Radio Type
Vehicle-Mounted
License Required
Yes
Repeater-Capable
Yes
Radio Series
CM200d
Features
Basic Privacy
Navigation Aids
None
External Channel Select
Yes
IP Rating
IP54
Band Type
UHF
Waterproof
No
Display Type
Numeric
Color
Black
Analog Codes
38
Radio Application
General
FCC Narrow Band Compliant
Yes
Standards
IEC 61000-4-2 Level 3
Selectable Frequencies
13, 25
Product Type
Vehicle-Mounted Two-Way Radio
Encryption-Capable
Yes
Analog_Total Number of Analog Codes
38
Repeater Capable
Yes
Radio Transmission
Analog
Audio Output
4 W, 7.5 W, 13 W
Minimum Frequency
136 MHz
Programming Requirements
Dealer-Programmed
Output Power
25 W
Maximum Frequency
470 MHz
Weight
2.9 lb
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Analog, Number of Channels 16, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 25 W, Display Type Numeric, Radio Series CM200d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.