Zoro Homepage

Mobile Two Way Radio, UHF Band, Analog, LED

  • Mfr # CM200d AAM01QPC9JC1

  • Zoro # G8490259


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
40 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Frequency
403 to 470 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM200d AAM01QPC9JC1
Zoro #
G8490259
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Display Dimensions
3/4 in x 1 in
Length
5 1/4 in
Width
6 3/4 in
Display Length
1 in
Display Width
3/4 in
Overall Height
1 3/4 in
Overall Width
6 3/4 in
Overall Length
5 1/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
16
Output Watts
40 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Frequency
403 to 470 MHz
Waterproof
No
Band Type
UHF
License Required
Yes
Radio Type
Vehicle-Mounted
Display Type
Numeric
Radio Series
CM200d
Analog Codes
38
IP Rating
IP54
Programmable
Yes
Color
Black
Navigation Aids
None
External Channel Select
Yes
Features
Basic Privacy
Repeater-Capable
Yes
Radio Application
General
Selectable Frequencies
13, 25
Standards
IEC 61000-4-2 Level 3
FCC Narrow Band Compliant
Yes
Product Type
Vehicle-Mounted Two-Way Radio
Output Power
40 W
Programming Requirements
Dealer-Programmed
Minimum Frequency
136 MHz
Radio Transmission
Analog
Audio Output
4 W, 7.5 W, 13 W
Encryption-Capable
Yes
Maximum Frequency
470 MHz
Repeater Capable
Yes
Analog_Total Number of Analog Codes
38
Weight
2.9 lb
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Analog, Number of Channels 16, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 40 W, Display Type Numeric, Radio Series CM200d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.