Zoro Homepage

Mobile Two Way Radio, UHF Band, Digital

  • Mfr # CM200d AAM01QNC9JA1

  • Zoro # G8490520


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM200d AAM01QNC9JA1
Zoro #
G8490520
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Display Dimensions
3/4 in x 1 in
Width
6 3/4 in
Length
5 1/4 in
Display Length
1 in
Display Width
3/4 in
Overall Width
6 3/4 in
Overall Length
5 1/4 in
Overall Height
1 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
16
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Digital Codes
121
Radio Type
Vehicle-Mounted
External Channel Select
Yes
Radio Series
CM200d
Analog Codes
38
Repeater-Capable
Yes
Color
Black
Band Type
UHF
Programmable
Yes
Frequency
403 to 470 MHz
License Required
Yes
Waterproof
No
IP Rating
IP54
Radio Application
General
Display Type
Numeric
Navigation Aids
None
Features
Basic Privacy
FCC Narrow Band Compliant
Yes
Selectable Frequencies
13, 25
Standards
IEC 61000-4-2 Level 3
Product Type
Vehicle-Mounted Two-Way Radio
Audio Output
4 W, 7.5 W, 13 W
Maximum Frequency
470 MHz
Encryption-Capable
Yes
Minimum Frequency
136 MHz
Digital Radio Technology
DMR
Digital_Total Number of Digital Codes
121
Radio Transmission
Digital
Repeater Capable
Yes
Output Power
25 W
Analog_Total Number of Analog Codes
38
Programming Requirements
Dealer-Programmed
Weight
2.9 lb
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 16, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 25 W, Display Type Numeric, Radio Series CM200d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DMR, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.