Zoro Homepage

Mobile Two Way Radio, UHF Band, Digital

  • Mfr # CM200d AAM01QPC9JA1

  • Zoro # G8490590


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
40 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Width
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM200d AAM01QPC9JA1
Zoro #
G8490590
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6 3/4 in
Display Dimensions
3/4 in x 1 in
Length
5 1/4 in
Height
1 3/4 in
Display Width
3/4 in
Display Length
1 in
Overall Width
6 3/4 in
Overall Height
1 3/4 in
Overall Length
5 1/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
16
Output Watts
40 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Repeater-Capable
Yes
Radio Type
Vehicle-Mounted
Radio Series
CM200d
Waterproof
No
Band Type
UHF
External Channel Select
Yes
Programmable
Yes
Frequency
403 to 470 MHz
Navigation Aids
None
Radio Application
General
IP Rating
IP54
Display Type
Numeric
License Required
Yes
Analog Codes
38
Digital Codes
121
Color
Black
Features
Basic Privacy
Selectable Frequencies
13, 25
FCC Narrow Band Compliant
Yes
Standards
IEC 61000-4-2 Level 3
Product Type
Vehicle-Mounted Two-Way Radio
Digital_Total Number of Digital Codes
121
Output Power
40 W
Programming Requirements
Dealer-Programmed
Maximum Frequency
470 MHz
Radio Transmission
Digital
Analog_Total Number of Analog Codes
38
Minimum Frequency
136 MHz
Repeater Capable
Yes
Encryption-Capable
Yes
Digital Radio Technology
DMR
Audio Output
4 W, 7.5 W, 13 W
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Weight
2.9 lb

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 16, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 40 W, Display Type Numeric, Radio Series CM200d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DMR, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.