Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, VHF Band, Analog, LED

  • Mfr # CM200d AAM01JNC9JC1

  • Zoro # G8490231


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Band Type
VHF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM200d AAM01JNC9JC1
Zoro #
G8490231
UPC #
748091003080
Country of Origin
Mexico

Dimensions

Display Dimensions
3/4 in x 1 in
Length
5 1/4 in
Height
1 3/4 in
Width
6 3/4 in
Display Width
3/4 in
Display Length
1 in
Overall Width
6 3/4 in
Overall Height
1 3/4 in
Overall Length
5 1/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
16
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Band Type
VHF
Waterproof
No
Navigation Aids
None
Radio Application
General
Color
Black
License Required
Yes
Features
Basic Privacy
Repeater-Capable
Yes
Radio Type
Vehicle-Mounted
External Channel Select
Yes
Programmable
Yes
IP Rating
IP54
Radio Series
CM200d
Frequency
136 to 174 MHz
Analog Codes
38
Display Type
Numeric
Selectable Frequencies
13, 25
FCC Narrow Band Compliant
Yes
Standards
IEC 61000-4-2 Level 3
Product Type
Vehicle-Mounted Two-Way Radio
Maximum Frequency
470 MHz
Analog_Total Number of Analog Codes
38
Encryption-Capable
Yes
Minimum Frequency
136 MHz
Output Power
25 W
Radio Transmission
Analog
Programming Requirements
Dealer-Programmed
Audio Output
4 W, 7.5 W, 13 W
Repeater Capable
Yes
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Weight
2.9 lb

Description

Vehicle-Mounted Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Analog, Number of Channels 16, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 25 W, Display Type Numeric, Radio Series CM200d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.