Zoro Homepage

Mobile Two Way Radio, VHF Band, Digital

  • Mfr # CM200d AAM01JNC9JA1

  • Zoro # G8490329


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Navigation Aids
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM200d AAM01JNC9JA1
Zoro #
G8490329
UPC #
748091003127
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Width
6 3/4 in
Length
5 1/4 in
Display Dimensions
3/4 in x 1 in
Display Width
3/4 in
Display Length
1 in
Overall Height
1 3/4 in
Overall Length
5 1/4 in
Overall Width
6 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
16
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Navigation Aids
None
Band Type
VHF
Analog Codes
38
Repeater-Capable
Yes
Frequency
136 to 174 MHz
Radio Application
General
Programmable
Yes
License Required
Yes
IP Rating
IP54
Radio Series
CM200d
Radio Type
Vehicle-Mounted
Display Type
Numeric
Features
Basic Privacy
External Channel Select
Yes
Waterproof
No
Digital Codes
121
Color
Black
FCC Narrow Band Compliant
Yes
Selectable Frequencies
13, 25
Standards
IEC 61000-4-2 Level 3
Product Type
Vehicle-Mounted Two-Way Radio
Output Power
25 W
Digital Radio Technology
DMR
Programming Requirements
Dealer-Programmed
Digital_Total Number of Digital Codes
121
Analog_Total Number of Analog Codes
38
Maximum Frequency
470 MHz
Repeater Capable
Yes
Audio Output
4 W, 7.5 W, 13 W
Radio Transmission
Digital
Minimum Frequency
136 MHz
Encryption-Capable
Yes
Minimum Operating Temperature
-22 Degrees F
Weight
2.9 lb
Maximum Operating Temperature
140 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 16, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 25 W, Display Type Numeric, Radio Series CM200d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DMR, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.