MOTO G STYLUS 5G - 2024 - 8 GB RAM - 256 GB STORAGE - CARAMEL LATTE

  • Mfr # PB1M0006US

  • Zoro # G122607030


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Product Line
moto g stylus 5g (2024)
2nd Processor Type
Cortex A55
Height
6.4 in
Fast-charge Capable
Yes
Memory Card Supported
microSD, microSDXC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1M0006US
Zoro #
G122607030
UPC #
840023258718
Country of Origin
China

Dimensions

Height
6.4 in
Maximum Memory Card Size Supported
2 TB
Width
2.9 in
Screen Size
6.7 in
SIM Size Supported
Nano/eSIM

Details

Product Line
moto g stylus 5g (2024)
2nd Processor Type
Cortex A55
Fast-charge Capable
Yes
Memory Card Supported
microSD, microSDXC
Memory Card Slot
Yes
AI Features
AI Image Recognition, AI Photography, AI Camera
Cellular Generation
5G
Maximum Charging Power
30 W
Contract Type
SIM-free
USB Power Delivery Support
Yes
Microprocessor
Cortex A78
Color
Caramel Latte
Item
Smartphone
Screen-to-body Ratio
93.30%
Rear Camera Video Recording Resolution
1080p
Screen Resolution
2400 x 1080
Wireless LAN
Yes
Virtual Assistant
Google Assistant
Processor Speed
2.20 GHz
Second Rear Camera Resolution
13 Megapixel
Sensor Type
eCompass, Accelerometer, Digital Compass, Proximity Sensor, Gyroscope, Barometer, Fingerprint Sensor, GPS, SAR Sensor, Magnetometer, Ambient Light Sensor, Hall Effect Sensor, Sensor Hub
Wi-Fi Calling Supported
Yes
Rear Camera Resolution
50 Megapixel
Screen Type
P-OLED
Screen Mode
Full HD Plus
Standard Refresh Rate
120 Hz
Wireless Charging
Yes
VoLTE Supported
Yes
Includes
moto g stylus 5g (2024) Smartphone USB Type-C Cable Guides SIM Tool
Touchscreen
Yes
Rear Camera
Dual
2nd Processor Core
Quad-core (4 Core)
Battery Capacity
5000 mAh
Number of SIM Card Supported
2
Aspect Ratio
20:9
Charging Interface
USB Type-C
Maximum Frame Rate
60 fps
Multi-SIM Supported
Yes
Operating System
Android
Cellular Network Supported
HSDPA 850, WCDMA, GSM 850, HSDPA 2100, HSDPA 1900, GSM 900, GSM 1800, GSM 1900, HSDPA 900, HSDPA 1700
GPS Receiver
Yes
Phone Style
Bar
Front Camera Video Recording Resolution
1080p
Front Camera
Single
Front Camera Resolution
32 Megapixel
Built-in Memory
256 GB
Minimum Charging Power
15 W
Cellular Data Connectivity Technology
HSDPA, EDGE, HSPA, LTE, GPRS
2nd Processor Speed
1.80 GHz
Processor Core
Quad-core (4 Core)
Near Field Communication
Yes
Combined Processor Core
Octa-core
AI-powered
Yes
Operating System Version
Android 14
Standard Memory
8 GB

Description

MOTOROLA MOTO G STYLUS 5G - 2024 - 8 GB RAM - 256 GB STORAGE - CARAMEL LATTE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.