Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earpiece, Black, Ear Hook

  • Mfr # PMLN8337

  • Zoro # G516484575


product price: $33.49
/ea

Key Features

Compatible Radio Brand
Motorola
Earpiece Color
Black
Number of Wires
1
Includes
(3) Rubber Sleeve
Product Type
Listen-Only Earpieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8337
Zoro #
G516484575
UPC #
-
Country of Origin
China

Details

Compatible Radio Brand
Motorola
Earpiece Color
Black
Number of Wires
1
Includes
(3) Rubber Sleeve
Product Type
Listen-Only Earpieces
Earpiece Style
Ear Hook
Compatible Radio Series
MOTOTRBO R7
Push To Talk
Yes
Number of Ears
One
Earpiece Connection Type
Wired
Item
Motorola APX Earpiece
Radio Connector Type
GCAI
Microphone Location
Shirt/Lapel

Description

Motorola APX Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R7, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type GCAI, Earpiece Connection Type Wired, Earpiece Color Black, Includes (3) Rubber Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.