Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorola BPR50dX

  • Mfr # AAH88SCK8AD5BN

  • Zoro # G415263325


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
64
Radio Classification
Commercial
License Required
Yes
Maximum Frequency
470 MHz
Encryption-Capable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAH88SCK8AD5BN
Zoro #
G415263325
UPC #
748091027161
Country of Origin
Malaysia

Dimensions

Height
4 3/4 in
Length
1 1/4 in
Width
2 1/8 in
Overall Width
2 1/8 in
Overall Height
4 3/4 in
Overall Length
1 1/4 in

Details

Item
Handheld Two Way Radio
Number of Channels
64
Radio Classification
Commercial
License Required
Yes
Maximum Frequency
470 MHz
Encryption-Capable
No
Number of Radios Included
1
Programming Requirements
Pre-Programmed
Number of Land Channels
64
Battery Life
16 hr
Navigation Aids
None
Battery Type
Li-Ion
Minimum Frequency
400 MHz
Bluetooth
No
Audio Output
3 W
Emergency Button
Yes
Repeater Capable
Yes
Radio Transmission
Digital
Types of Chargers Included
Single Unit
VOX (Voice Operated Exchange)
No
Band Type
UHF
Number of Chargers Included
1
Output Power
4 W
Number of Earpieces Included
0
Digital Radio Technology
DMR
Radio Type
Handheld
Display Type
No Display
Text Messaging
No
Radio Series
BPR50dX
Maximum Operating Temperature
140 Degrees F
Product Type
Handheld Two Way Radio
Weight
0.7 lb
Minimum Operating Temperature
-22 Degrees F

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 64, Output Power 4 W, Minimum Frequency 400 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series BPR50dX, Battery Life 16 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.