MOTOROLA, Outdoor Power Cord, For:SLR1000

  • Mfr # PMLN7771A

  • Zoro # G2055508


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SLR1000
Type
Outdoor
Length (In.)
10 in
Sub-Category
Cables, Adapters, and Power Supplies
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMLN7771A
Zoro #
G2055508
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
10 in
Length
10 in
Overall Length
10 in

Details

Item
Outdoor Power Cord
For Use With
Mfr. No. SLR1000
Type
Outdoor
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Repeater Brand
Motorola
Compatible Repeater Manufacturer Model Number
SLR1000
Product Type
Outdoor Power Cord

Description

Outdoor Power Cord, Product Type Outdoor Power Cord, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR1000, Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.