Zoro Homepage

MOTOROLA, Pole Mount, For:SLR1000

  • Mfr # PMLN7213A

  • Zoro # G2055246


product price: $156.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SLR1000
Type
Repeater
Length
7 in
Sub-Category
Mounting Brackets and Installation Hardware
Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7213A
Zoro #
G2055246
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Length (In.)
7 in
Overall Length
7 in

Details

Item
Pole Mount
For Use With
Mfr. No. SLR1000
Type
Repeater
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Repeater Manufacturer Model Number
SLR1000
Compatible Repeater Brand
Motorola
Product Type
Pole Mount

Description

Pole Mount, Product Type Pole Mount, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR1000, Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.