Zoro Homepage

Motorola R2 Speaker Mic

  • Mfr # PMMN4149

  • Zoro # G416484606


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
76 mm
Overall Width
22 mm
Width
22 mm
Product Type
REMOTE SPEAKER MICROPHONE
Features
It has a Loud and Clear 101 Phone Speaker to Ensure Clear Audio Transmissions, Small Wired RSM Features a Compact Design and is Equipped with a Sturdy Low Profile Swivel Clip, The RM110, This RSM is IP55 Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMMN4149
Zoro #
G416484606
UPC #
748091024221
Country of Origin
China

Dimensions

Overall Length
76 mm
Overall Width
22 mm
Width
22 mm
Height
59 mm
Overall Height
59 mm

Details

Product Type
REMOTE SPEAKER MICROPHONE
Features
It has a Loud and Clear 101 Phone Speaker to Ensure Clear Audio Transmissions, Small Wired RSM Features a Compact Design and is Equipped with a Sturdy Low Profile Swivel Clip, The RM110, This RSM is IP55 Rated
Item
Motorola R2 Speaker Mic
Compatible Radio Brand
Motorola
Noise Prevention
Windporting
Compatible Radio Manufacturer Model Number
MOTOTRBO R2
Compatible Radio Series
MOTOTRBO
Push To Talk
No

Description

Motorola R2 Speaker Mic, Product Type REMOTE SPEAKER MICROPHONE, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO, Compatible Radio Manufacturer Model Number MOTOTRBO R2, Radio Connector Type 2-Pin, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe No, Cord Length 6 ft, Waterproof Yes, IP Rating IP55, Color Black, Height 59 mm, Length 76 mm, Width 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.