Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Motorola Motorola Solutions Talkabout T605 Waterproof Rechargeable Two-Way Radios - 2 Pack T605

Motorola Solutions Talkabout T605 Waterproof Rechargeable Two-Way Radios - 2 Pack (Discontinued)

  • Mfr # T605
  • Zoro # G802663219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T605
Zoro #
G802663219
UPC #
748091000799
Country of Origin
United States

Dimensions

Width
1.5 in
Height
8 in
Length
2.3 in

Details

Item
Two-way Radio
Rechargeable Battery
Yes
Color
Black
Number of Channels
22
Features
Built-in Flashlight; Water Proof
Battery
Nickel Metal Hydride (NiMH)
Number of Privacy Codes
121
Number of Weather Radio Channels
2
Alert Type
Weather
Max. Operating Range
184800 ft
Max. Battery Run Time
23 hrs

Description

MOTOROLA TALKABOUT® T605 WATERPROOF RECHARGEABLE TWO-WAY RADIOS - 2 PACK THE MOTOROLA TALKABOUT T605 2-WAY RADIO SERIES IS BY NO MEANS A FAIR WEATHER RADIO. ON THE CONTRARY, IT IS A HIGH-PERFORMANCE, DURABLE WATERPROOF RADIO THAT'S PERFECT FOR ANY WATER ACTIVITY OR DURING THAT UNEXPECTED DOWNPOUR. PACKED WITH EVERY POSSIBLE RADIO FEATURE, IT'S HARD TO BELIEVE SUCH VALUE AT SUCH COMPETITIVE PRICING. WITH A RANGE OF UP TO 35 MILES AND THE FREEDOM TO COMMUNICATE WIRELESSLY, THE T605 WON'T SLOW YOU DOWN. TAKE A PAIR WITH YOU ON YOUR NEXT CAMPING, HIKING OR BOATING TRIP. THE RANGE IN REAL LIFE CONDITIONS CAN BE REDUCED FROM MAXIMUM RANGE; MOUNTAIN TO VALLEY: UP TO 35 MILES, OPEN WATER: UP TO 6 MILES AND NEIGHBORHOOD: UP TO 2 MILES. FEATURES
    2 RADIOS 22 CHANNELS NOAA WEATHER ALERTS VIBRACALL¿ VIBRATING ALERT LOW BATTERY ALERT 20 CALL TONES KEYPAD TONE TALK CONFIRMATION TONE IP67 WATERPROOF EASY-TO-RETRIEVE DESIGN, FLOATS FACE UP 11 WEATHER CHANNELS (7 NOAA) WITH ALERT FEATURE PUSH-TO-TALK (PTT) POWER BOOST WATER ACTIVATED FLASHLIGHT WITH BOTH RED AND WHITE LEDS DUAL WATCH IVOX/VOX HANDS-FREE EMERGENCY ALERT BUTTON ECO SMART BACKLIT DISPLAY BATTERY METER PRIORITY SCAN MONITOR AUTO SQUELCH KEYPAD LOCK TIME-OUT TIMER NUISANCE DELETE BATTERY LIFE UP TO 9 HOURS WITH NIMH BATTERY BATTERY LIFE UP TO 23 HOURS WITH 3AA ALKALINE BATTERIES CARRY CASE CAR CHARGER MICRO USB CHARGING COMPATIBLE WITH OTHER FRS/GMRS RADIOS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.