Mount, 3-1/4" L x 6-1/4" W, Rack Type
Mfr # PMLE4548
Zoro # G7684000
product price: $409.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Metal
Type
Rack
Height (In.)
1 1/4 in
Sub-Category
Mounting Brackets and Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLE4548
Zoro #
G7684000
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
1 1/4 in
Length (In.)
3 1/4 in
Width (In.)
6 1/4 in
Width
6 1/4 in
Length
3 1/4 in
Height
1 1/4 in
Overall Width
6 1/4 in
Overall Length
3 1/4 in
Overall Height
1 1/4 in
Details
Item
Repeater and Duplexer Mounting Kit
For Use With
Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Metal
Type
Rack
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Repeater Manufacturer Model Number
SLR5700
Compatible Repeater Brand
Motorola
Product Type
Repeater and Duplexer Mounting Kit
Description
Repeater and Duplexer Mounting Kit, Product Type Repeater and Duplexer Mounting Kit, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR5700, Compatible Repeater Grainger Model Number Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1, Overall Width 6 1/4 in, Material Metal, Overall Height 1 1/4 in, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.