
MTR0200 Digital Cordless Telephone with Answering Machine, 2 Handsets (Discontinued)
- Mfr # O212
- Zoro # G7579838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O212
Zoro #
G7579838
UPC #
810036770231
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black
Features
Call Screening/Intercept; Message Counter; Private Playback Via Handset; Remote Access Retrieval
Volume Control
Handset
Number of Lines
1
Includes
(3) AC Line Cords; (1) Telephone Line Cord; (4) NiMH Batteries; Instruction Manual
Mounting Type
Wall Mount
Power
Cordless
Cord Type
Cordless
Weight
2.47 lbs
Speakerphone
Handset
Type
Digital
Caller ID
Name/Number Display; Time/Date Display
Standards
ISO Compliant
Speed Dial Memories
9
One Touch Presets
9
Maximum Wireless Range
650 ft (Indoors); 2,000 ft (Outdoors)
Frequency
DECT 6.0
Caller ID Locations
Caller Location Displayed
Display Type(s)
LCD
Memory/Redial
20
Conferencing
3-Way
Description
Motorola MTR0200 Series Digital Cordless Telephone with Answering Machine, 2 Handsets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.