
MTRCD400 Digital Cordless Telephone with Answering Machine, 2 Handsets (Discontinued)
- Mfr # CD4012
- Zoro # G7579950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD4012
Zoro #
G7579950
UPC #
810036770255
Country of Origin
China
Dimensions
Display Size - Cell Phone
No
Details
Item
Telephones
Color
Black/Silver
Features
Call Screening/Intercept; Private Playback Via Handset; Remote Access Retrieval
Volume Control
Handset
Number of Lines
1
Includes
Telephone Cordless Base; (2) Cordless Handsets; (2) AC Line Cords; (1) Telephone Line Cord; Instruction Manual; (4) NiMH Batteries
Cord Type
Cordless
Speakerphone
Handset
Standards
ISO Compliant
Weight
1.55 lbs
Type
Digital
Caller ID
Name/Number Display; Time/Date Display
Power
Cordless
One Touch Presets
2
Maximum Wireless Range
1,000 ft
Display Type(s)
LCD
Caller ID Locations
Caller Location Displayed
Conferencing
3-Way
Frequency
DECT 6.0
Speed Dial Memories
3
Memory/Redial
10
Description
Motorola MTRCD400 Series Digital Cordless Telephone with Answering Machine, 2 Handsets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.