Zoro Homepage

Multi Unit Charger, 100 to 240 V AC

  • Mfr # NNTN8844

  • Zoro # G616554031


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Overall Width
445 mm
Product Type
Multi Unit Charger
Features
Impress 2, a Next-Generation Energy System that's Safer and Smarterr
Height
197 mm
Width
445 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8844
Zoro #
G616554031
UPC #
748091025037
Country of Origin
Malaysia

Dimensions

Overall Width
445 mm
Height
197 mm
Width
445 mm
Overall Length
262 mm
Overall Height
197 mm

Details

Product Type
Multi Unit Charger
Features
Impress 2, a Next-Generation Energy System that's Safer and Smarterr
Compatible Radio Manufacturer Model Number
APX 6000, APX 6000XE, APX 7000, APX 7000XE, APX 8000, APX 8000XE, SRX 2200
Compatible Radio Series
APX, SRX
Item
Motorola APX Multi Unit Charger
Compatible Radio Brand
Motorola
Standards
CE, CEC, UL

Description

Motorola APX Multi Unit Charger, Product Type Multi Unit Charger, Compatible Radio Brand Motorola, Compatible Radio Series APX, SRX, Compatible Radio Manufacturer Model Number APX 6000, APX 6000XE, APX 7000, APX 7000XE, APX 8000, APX 8000XE, SRX 2200, Number of Radios Charged 6, Voltage 100 to 240 V AC, Features Impress 2, a Next-Generation Energy System that's Safer and Smarterr, Standards CE, CEC, UL, Height 197 mm, Length 262 mm, Width 445 mm, Manufacturers Warranty Length 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.