Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Multi Unit Charger, 120VAC WPLN4108BR

Multi Unit Charger, 120VAC (Discontinued)

  • Mfr # WPLN4108BR
  • Zoro # G2259695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPLN4108BR
Zoro #
G2259695
UPC #
700425432409
Country of Origin
Mexico

Dimensions

Height
6"
Width
11-1/4"
Length
17-1/2"
Height (In.)
6
Width (In.)
11-1/4

Details

Item
Multi Unit Charger
For Use With
Motorola HT1000, MTX8000 Series, MTX9000 Series, Saber Series, JT Series, PR1500, MT1500, MT2000, MTS2000 XTS1500, XTS2500, XTS3000, XTS3500, and XTS5000 Radios
Voltage
120VAC

Description

Multi Unit Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.