Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Unit Charger, 240V

  • Mfr # VB-400-DOCK14-US

  • Zoro # G610947440


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Height
1 1/2 in
Width
7 7/8 in
Compatible Radio Manufacturer Model Number
VB400
Length
17 1/8 in
Maximum Recharge Time
8 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-400-DOCK14-US
Zoro #
G610947440
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
1 1/2 in
Width
7 7/8 in
Length
17 1/8 in
Overall Width
7 7/8 in
Overall Length
17 1/8 in
Overall Height
1 1/2 in

Details

Item
Multi-Unit Charger
Compatible Radio Manufacturer Model Number
VB400
Maximum Recharge Time
8 hr
Compatible Radio Brand
Motorola
Number of Batteries Charged
0
Number of Radios Charged
14
Compatible Radio Series
VB400
Compatible Radio Type
Handheld
Number of Chargers Included
1
Product Type
Multi-Unit Charger

Description

Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series VB400, Compatible Radio Manufacturer Model Number VB400, Compatible Radio Grainger Model Number Not Applicable, Number of Radios Charged 14, Number of Batteries Charged 0, Voltage 100 to 240V AC, Minimum Recharge Time Not Applicable, Maximum Recharge Time 8 hr, Number of Chargers Included 1, Height 1 1/2 in, Length 17 1/8 in, Overall Width 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.