Multi Unit Charger, Fits Motorola
Mfr # PMLN8569A
Zoro # G6295690
product price: $364.99
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Two Way Radio
Length
3 3/8 in
Width
2 1/2 in
Height
17 1/4 in
Product Type
Multi-Unit Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN8569A
Zoro #
G6295690
UPC #
748091025136
Country of Origin
Malaysia
Dimensions
Length
3 3/8 in
Width
2 1/2 in
Height
17 1/4 in
Overall Height
17 1/4 in
Overall Width
2 1/2 in
Overall Length
3 3/8 in
Details
Item
Multi-Unit Charger
For Use With
Portable Two Way Radio
Product Type
Multi-Unit Charger
Number of Chargers Included
1
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
SL300, SL500, SL500E, SLN1000, TLK100
Compatible Radio Brand
Motorola
Compatible Radio Series
SL
Number of Batteries Charged
6
Number of Radios Charged
6
Description
Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series SL, Compatible Radio Manufacturer Model Number SL300, SL500, SL500E, SLN1000, TLK100, Compatible Radio Grainger Model Number 494R26, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 120 to 240V AC, Number of Chargers Included 1, Overall Height 17 1/4 in, Overall Length 3 3/8 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.