Zoro Homepage

Multi-Unit Charger Kit, Portable, 20 in.

  • Mfr # PMLN6384A

  • Zoro # G5367013


product price: $306.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Material
Plastic, Polycarbonate
Type
Portable
Includes
Charging Tray, Power Cord
Charge Time
4.5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6384A
Zoro #
G5367013
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 1/2 in
Length
3 1/2 in
Height
17 3/4 in
Width (In.)
4
Length (In.)
20
Height (In.)
3
Overall Width
2 1/2 in
Overall Height
17 3/4 in
Overall Length
3 1/2 in

Details

Item
Multi-Unit Charger
For Use With
Mfr. No. RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Material
Plastic, Polycarbonate
Type
Portable
Includes
Charging Tray, Power Cord
Charge Time
4.5 hr
Charges Up To
6 Radios
Sub-Category
Chargers and Charger Kits
Battery Pack Recharge Time (Hr.)
4.5 or Less
Product Type
Multi-Unit Charger
Number of Chargers Included
1
Compatible Radio Type
Handheld
Number of Batteries Charged
6
Compatible Radio Series
RM
Compatible Radio Manufacturer Model Number
RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080
Compatible Radio Brand
Motorola
Minimum Recharge Time
2 hr
Number of Radios Charged
6
Maximum Recharge Time
4 1/2 hr

Description

Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series RM, Compatible Radio Manufacturer Model Number RMM2050, RMU2040, RMU2043, RMU2080, RMU2080D, RMV2080, Compatible Radio Grainger Model Number 29WJ53, 29WJ54, 29WJ55, 29WJ56, 29WJ57, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 120 to 240V AC, Minimum Recharge Time 2 hr, Maximum Recharge Time 4 1/2 hr, Number of Chargers Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.