Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Unit Charger

  • Mfr # PMPN4660

  • Zoro # G516522253


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Product Type
Multi Unit Charger
Includes
Cord in Box, Power Adapter
Compatible Radio Manufacturer Model Number
TLK25, TLK25 EMEA
Features
Desktop or Wall-Mountable, Magnetic for Easy Device Placement and Removal, Six-Device Multi-Unit Charger
Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPN4660
Zoro #
G516522253
UPC #
748091027536
Country of Origin
Malaysia

Dimensions

Width
1 7/8 in
Overall Length
3/4 in
Height
3 1/4 in
Overall Width
1 7/8 in
Overall Height
3 1/4 in

Details

Product Type
Multi Unit Charger
Includes
Cord in Box, Power Adapter
Compatible Radio Manufacturer Model Number
TLK25, TLK25 EMEA
Features
Desktop or Wall-Mountable, Magnetic for Easy Device Placement and Removal, Six-Device Multi-Unit Charger
Compatible Radio Series
TLK
Item
Motorola TLK25 Multi Unit Charger
Compatible Radio Brand
Motorola

Description

Motorola TLK25 Multi Unit Charger, Product Type Multi Unit Charger, Compatible Radio Brand Motorola, Compatible Radio Series TLK, Compatible Radio Manufacturer Model Number TLK25, TLK25 EMEA, Number of Radios Charged 6, Includes Cord in Box, Power Adapter, Features Desktop or Wall-Mountable, Magnetic for Easy Device Placement and Removal, Six-Device Multi-Unit Charger, Height 3 1/4 in, Length 3/4 in, Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.