Zoro Homepage

Multi-UnitCharger, MFR# PMLN6597

  • Mfr # PMLN6597

  • Zoro # G601050241


product price: $565.99
/ea
Free Shipping & Returns

Key Features

For Use With
CP100D, CP185
Material
Polycarbonate
Includes
LED Indicator
Features
Used to charge 1-6 batteries
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN6597
Zoro #
G601050241
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
3 in
Width
6 1/4 in
Length
17 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
17 1/4 in
Overall Width
6 1/4 in
Overall Height
3 in

Details

Item
Multi-Unit Charger
For Use With
CP100D, CP185
Material
Polycarbonate
Includes
LED Indicator
Features
Used to charge 1-6 batteries
Charge Time
2 hr
Voltage
110 V AC
Charges Up To
6 Units
Product Type
Multi-Unit Charger
Compatible Radio Series
CP
Number of Chargers Included
1
Compatible Radio Brand
Motorola
Number of Radios Charged
6
Number of Batteries Charged
6
Compatible Radio Manufacturer Model Number
CP100D, CP185
Compatible Radio Type
Handheld
Maximum Recharge Time
2 hr

Description

Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP, Compatible Radio Manufacturer Model Number CP100D, CP185, Compatible Radio Grainger Model Number 61CU06, 61CU07, 61CU08, 61CU09, 787D03, 787D04, 794L40, 794L40, 45CA71, 45CA55, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 110 V AC, Maximum Recharge Time 2 hr, Number of Chargers Included 1, Includes LED Indicator, Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.