Zoro Homepage

Nylon Case

  • Mfr # PMLN8427

  • Zoro # G710947432


product price: $40.25
/ea

Key Features

Material
Nylon
Color
Black
Width
3 in
Height
5 1/2 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN8427
Zoro #
G710947432
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
3 in
Height
5 1/2 in
Length
2 1/2 in
Overall Width
3 in
Overall Height
5 1/2 in
Overall Length
2 1/2 in

Details

Item
Nylon Case
Material
Nylon
Color
Black
Compatible Radio Series
MOTOTRBO R2
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
AAH11JDC9JC2AN, AAH11YDC9JC2AN, AAH11JDC9JA2AN, AAH11YDC9JA2AN
Product Type
Case with Fixed Belt Loop

Description

Nylon Case, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series MOTOTRBO R2, Compatible Radio Manufacturer Model Number AAH11JDC9JC2AN, AAH11YDC9JC2AN, AAH11JDC9JA2AN, AAH11YDC9JA2AN, Compatible Radio Grainger Model Number 814Y90, 814Y91, 814Y92, 814Y93, Number of Additional Pockets 1, Material Nylon, Width 3 in, Length 2 1/2 in, Height 5 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.