Zoro Homepage

Pocket Holster Clip, 1-1/2" L, 1-1/2" W

  • Mfr # PMLN7699A

  • Zoro # G6576083


product price: $35.45
/ea

Key Features

Material
Plastic
Height
5 1/8 in
Length
2 1/4 in
Radio Type
Handheld
Series
Si500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7699A
Zoro #
G6576083
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
5 1/8 in
Length
2 1/4 in
Width
1 3/8 in
Camera Depth
1.0 in
Overall Length
2 1/4 in
Overall Width
1 3/8 in
Overall Height
5 1/8 in

Details

Item
Carry Holster
Material
Plastic
Radio Type
Handheld
Series
Si500
Field of View
154
Color
Black
Radio Series
MOTOROLA APX
Navigation Aids
None
Repeater-Capable
No
Number of Channels
0
Compatible Camera Series
APX
Compatible Camera Manufacturer Model Number
Si500
Product Type
Carry Holster

Description

Carry Holster, Product Type Carry Holster, Compatible Camera Series APX, Compatible Camera Manufacturer Model Number Si500, Material Plastic, Color Black, Overall Height 5 1/8 in, Overall Length 2 1/4 in, Overall Width 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.