Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Portable Two Way Radio, 2 Ch, ISM, 900 MHz DLR1020

Portable Two Way Radio, 2 Ch, ISM, 900 MHz (Discontinued)

  • Mfr # DLR1020
  • Zoro # G0699539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR1020
Zoro #
G0699539
UPC #
-
Country of Origin
China

Dimensions

Width
7/8 in
Length
1 3/4 in
Height
4 1/4 in
Overall Length
1 3/4 in
Overall Width
7/8 in
Overall Height
4 1/4 in

Details

Item
Handheld Two Way Radio
Number of Channels
2
Output Watts
1 W
Includes
Battery, Belt Holster, Charging Tray, Fixed Antenna, Power Supply, User Guide
Radio Classification
Business
Channel Scan
Yes
Battery Type
Li-Ion
Series
DLR
Color
Black
Band Type
ISM
Waterproof
No
Inside Range (Floors)
20
Display Type
No Display
Selectable Frequencies
Yes
Radio Application
General
Inside Range (Sq.-Ft.)
300,000 sq ft
Radio Series
DLR
License Required
No
Radio Sub-Category
Two Way
Frequency
900 MHz
Digital/Analog
Digital
FCC Narrow Band Compliant
Yes
Battery Life
14 hr
Navigation Aids
None
Radio Type
Handheld
Product Type
Handheld Two Way Radio
Programming Requirements
Pre-Programmed
Inside Area Range
300,000 sq ft
VOX (Voice Operated Exchange)
Yes
Repeater Capable
No
Minimum Frequency
902 MHz
Radio Transmission
Digital
Floor Coverage
20
Bare Tool/Battery Included
Battery Included
Bluetooth
No
Types of Chargers Included
Drop-In Charger
Number of Chargers Included
1
Maximum Frequency
928 MHz
Number of Radios Included
1
Digital Radio Technology
ISM
Output Power
1 W
Audio Output
0.8 W
Number of Batteries Included
1

Description

Handheld Two Way Radio, Band Type ISM, Radio Transmission Digital, Digital Radio Technology ISM, License Required No, Programming Requirements Pre-Programmed, Number of Channels 2, Output Power 1 W, Minimum Frequency 902 MHz, Maximum Frequency 928 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series DLR, Battery Life 14 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.