Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Motorola Portable Two Way Radio, 6 Ch, ISM, 900 MHz DLR1060

Portable Two Way Radio, 6 Ch, ISM, 900 MHz (Discontinued)

  • Mfr # DLR1060
  • Zoro # G0699520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR1060
Zoro #
G0699520
UPC #
748091000515
Country of Origin
China

Dimensions

Length
1 3/4 in
Width
7/8 in
Height
4 1/4 in
Overall Height
4 1/4 in
Overall Length
1 3/4 in
Overall Width
7/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
6
Output Watts
1 W
Includes
Battery Clip Holster
Radio Classification
Business
Navigation Aids
None
Band Type
ISM
Series
DLR
Waterproof
No
Display Type
No Display
Channel Scan
Yes
Radio Type
Handheld
Battery Life
14 hr
Color
Black
Radio Application
General
Radio Sub-Category
Two Way
FCC Narrow Band Compliant
Yes
License Required
No
Frequency
900 MHz
Inside Range (Floors)
20
Digital/Analog
Digital
Battery Type
Li-Ion
Inside Range (Sq.-Ft.)
300,000 sq ft
Selectable Frequencies
Yes
Radio Series
DLR
Product Type
Handheld Two Way Radio
Digital Radio Technology
ISM
Bluetooth
No
Bare Tool/Battery Included
Battery Included
VOX (Voice Operated Exchange)
Yes
Radio Transmission
Digital
Types of Chargers Included
Drop-In Charger
Number of Radios Included
1
Output Power
1 W
Audio Output
0.8 W
Minimum Frequency
902 MHz
Maximum Frequency
928 MHz
Repeater Capable
No
Inside Area Range
300,000 sq ft
Programming Requirements
Pre-Programmed
Floor Coverage
20
Number of Chargers Included
1

Description

Handheld Two Way Radio, Band Type ISM, Radio Transmission Digital, Digital Radio Technology ISM, License Required No, Programming Requirements Pre-Programmed, Number of Channels 6, Output Power 1 W, Minimum Frequency 902 MHz, Maximum Frequency 928 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series DLR, Battery Life 14 hr, Number of Radios Included 1, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.