Portable Two Way Radio, Analog, Blk/Bl, PK2
Mfr # T802
Zoro # G312924053
product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
Key Features
Number of Channels
22
Includes
Battery
Radio Classification
Amateur
Radio Type
Hands Free
Band Type
FRS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T802
Zoro #
G312924053
UPC #
748091025075
Country of Origin
Malaysia
Dimensions
Width
2 1/4 in
Height
7 1/2 in
Length
1 1/4 in
Overall Length
1 1/4 in
Overall Height
7 1/2 in
Overall Width
2 1/4 in
Description
Portable Two Way Radio, Band Type FRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 2 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series T802; T803, Battery Life 16 hr, Number of Radios Included 2, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.