Portable Two Way Radio, UHF, 403 - 470 MHz

  • Mfr # EVX-S24-G6-3 BLACK

  • Zoro # G3953183


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Includes
3 yr Warranty, Antenna, Battery, Charger, Clip
Waterproof
Yes
Navigation Aids
None
Features
Basic and Enhanced Privacy, Battery Saver, Battery Status Indicator, Dual Capacity Direct Mode, Emergency Alert, Internal Speaker, Internal VOX, Multiple Scan Options, Programmable Buttons, Site Search, Text Message, Voice Inversion Encryption
Standards
MIL-STD-810 C, D, F, G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVX-S24-G6-3 BLACK
Zoro #
G3953183
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 1/8 in
Length
1 1/4 in
Height
3 5/8 in
Overall Length
1 1/4 in
Overall Height
3 5/8 in
Overall Width
2 1/8 in

Details

Item
Handheld Two Way Radio
Includes
3 yr Warranty, Antenna, Battery, Charger, Clip
Waterproof
Yes
Navigation Aids
None
Features
Basic and Enhanced Privacy, Battery Saver, Battery Status Indicator, Dual Capacity Direct Mode, Emergency Alert, Internal Speaker, Internal VOX, Multiple Scan Options, Programmable Buttons, Site Search, Text Message, Voice Inversion Encryption
Standards
MIL-STD-810 C, D, F, G
Frequency
403 to 470 MHz
Radio Series
EVX-S24
Color
Black
Display Type
Alphanumeric
Output Watts
3 W
Battery Type
Li-Ion
Band Type
UHF
License Required
Yes
Channel Scan
Yes
Radio Application
General
Digital/Analog
Digital
Radio Classification
Business
Inside Range (Sq.-Ft.)
400,000 sq ft
Radio Type
Handheld
IP Rating
IP67
FCC Narrow Band Compliant
Yes
Battery Life
11 hr Analog, 12 hr Digital
Number of Channels
256
Analog Codes
38
Digital Codes
121
Selectable Frequencies
No
Product Type
Handheld Two Way Radio
Number of Radios Included
1
Minimum Frequency
403 MHz
VOX (Voice Operated Exchange)
Yes
Bluetooth
No
Inside Area Range
400,000 sq ft
Output Power
3 W
Repeater Capable
Yes
Maximum Frequency
470 MHz
Audio Output
0.5 W
Emergency Button
Yes
Programming Requirements
Dealer-Programmed
Types of Chargers Included
Micro-USB AC Charger
Encryption-Capable
Yes
Number of Chargers Included
1
Digital Radio Technology
DMR
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
1
Text Messaging
Yes
Radio Transmission
Analog and Digital

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Dealer-Programmed, Number of Channels 256, Output Power 3 W, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series EVX-S24, Battery Life 11 hr Analog, 12 hr Digital, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.