Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTTR550
Zoro #
G3636482
UPC #
748091000089
Country of Origin
Malaysia
Dimensions
Length
1-2/5"
Width
2-1/3"
Height
5-1/2"
Description
Portable Two Way Radios, Band Type ISM, License Required No, Number of Channels 30, Radio Series MOTOROLA DTR, Battery Life 14.5 hr, Radio Type Handheld
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.