Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Two Way Radios, Commercial, LED

  • Mfr # SL300 AAH88JCC9JA2

  • Zoro # G8490371


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
2
Output Watts
3 W
Includes
Battery Door Cover, Lithium Battery, Standard Carry Holster, Standard Micro USB Charger, Stubby Antenna
Radio Classification
Commercial
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL300 AAH88JCC9JA2
Zoro #
G8490371
UPC #
748091003042
Country of Origin
Malaysia

Dimensions

Width
2 1/8 in
Length
7/8 in
Height
5 in
Overall Length
7/8 in
Overall Height
5 in
Overall Width
2 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
2
Output Watts
3 W
Includes
Battery Door Cover, Lithium Battery, Standard Carry Holster, Standard Micro USB Charger, Stubby Antenna
Radio Classification
Commercial
IP Rating
IP54
Inside Range (Sq.-Ft.)
400,000 sq ft
Frequency
136 to 174 MHz
License Required
Yes
Selectable Frequencies
Yes
Navigation Aids
None
Waterproof
No
Features
6.25/12.5 kHz Channel Spacing, Basic Privacy, Busy Channel Lockout, Digital and Analog Mode, Dual Capacity Direct Mode, Emergency, LED Battery Indicator, MDC 1200, Programmable Side Button, Quick Call II, Radio Check, Radio Inhibit, Remote Monitor, Scan-Priority/Dual Priority, Time Out Timer, Voice Announcement
Analog Codes
38
Radio Type
Handheld
Digital/Analog
Digital
Radio Series
SL300
Color
Black
Radio Application
General
Battery Type
Li-Ion
Digital Codes
121
Standards
MIL-STD-810 C, D, E, F, G
Display Type
Alphanumeric
Channel Scan
Yes
Battery Life
15 hr
FCC Narrow Band Compliant
Yes
Band Type
VHF
Product Type
Handheld Two Way Radio
Bare Tool/Battery Included
Battery Included
Radio Transmission
Analog
Number of Radios Included
1
Bluetooth
No
Programming Requirements
Pre-Programmed
Number of Chargers Included
1
Emergency Button
Yes
Types of Chargers Included
Micro-USB Charger
Minimum Frequency
136 MHz
VOX (Voice Operated Exchange)
Yes
Maximum Frequency
174 MHz
Output Power
3 W
Audio Output
0.5 W
Inside Area Range
400,000 sq ft
Repeater Capable
Yes

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 2, Output Power 3 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series SL300, Battery Life 15 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.