Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Two Way Radios, Commercial, LED

  • Mfr # SL300 AAH88JCP9JA2

  • Zoro # G8490225


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
99
Output Watts
3 W
Includes
Battery Door Cover, Lithium Battery, Standard Carry Holster, Standard Micro USB Charger, Stubby Antenna
Radio Classification
Commercial
FCC Narrow Band Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL300 AAH88JCP9JA2
Zoro #
G8490225
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 1/8 in
Length
7/8 in
Height
5 in
Overall Width
2 1/8 in
Overall Height
5 in
Overall Length
7/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
99
Output Watts
3 W
Includes
Battery Door Cover, Lithium Battery, Standard Carry Holster, Standard Micro USB Charger, Stubby Antenna
Radio Classification
Commercial
FCC Narrow Band Compliant
Yes
Band Type
VHF
License Required
Yes
Navigation Aids
None
Standards
MIL-STD-810 C, D, E, F, G
Features
2 Zones, 6.25/12.5 kHz Channel Spacing, Basic Privacy, Busy Channel Lockout, Digital and Analog Mode, Dual Capacity Direct Mode, Emergency, LED Battery Indicator, Lone Worker, MDC 1200, Programmable Side Button with Menu List, Quick Call II, Radio Check, Radio Inhibit, Remote Monitor, Scan-Priority/Dual Priority, Time Out Timer, Voice Announcement
Selectable Frequencies
Yes
Radio Series
SL300
Waterproof
No
Frequency
136 to 174 MHz
Radio Type
Handheld
Analog Codes
38
Color
Black
Digital Codes
121
IP Rating
IP54
Display Type
Alphanumeric
Battery Type
Li-Ion
Radio Application
General
Inside Range (Sq.-Ft.)
400,000 sq ft
Battery Life
14 hr
Channel Scan
Yes
Digital/Analog
Digital
Product Type
Handheld Two Way Radio
Output Power
3 W
Bare Tool/Battery Included
Battery Included
Repeater Capable
Yes
Emergency Button
Yes
Inside Area Range
400,000 sq ft
Number of Radios Included
1
Types of Chargers Included
Micro-USB Charger
Radio Transmission
Digital
Audio Output
0.5 W
VOX (Voice Operated Exchange)
Yes
Number of Chargers Included
1
Programming Requirements
Pre-Programmed
Bluetooth
No
Digital Radio Technology
DMR
Maximum Frequency
174 MHz
Minimum Frequency
136 MHz

Description

Handheld Two Way Radio, Band Type VHF, Radio Transmission Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 99, Output Power 3 W, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series SL300, Battery Life 14 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.