Zoro Homepage

Portable Two Way Radios, Commercial, LED

  • Mfr # SL300 AAH88QCP9JA2

  • Zoro # G8490469


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
99
Output Watts
3 W
Includes
Battery Door Cover, Lithium Battery, Standard Carry Holster, Standard Micro USB Charger, Stubby Antenna
Radio Classification
Commercial
Inside Range (Sq.-Ft.)
400,000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL300 AAH88QCP9JA2
Zoro #
G8490469
UPC #
748091003073
Country of Origin
Malaysia

Dimensions

Width
2 1/8 in
Length
7/8 in
Height
5 in
Overall Length
7/8 in
Overall Height
5 in
Overall Width
2 1/8 in

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog and Digital, Digital Radio Technology DMR, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 99, Output Power 3 W, Minimum Frequency 403 MHz, Maximum Frequency 470 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series SL300, Battery Life 11.8 hr Digital, 14 hr Analog, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.