Zoro Homepage
This item is Discontinued.
Motorola Portable Two Way Radios, General, 2-1/8" L T265

Portable Two Way Radios, General, 2-1/8" L (Discontinued)

  • Mfr # T265
  • Zoro # G1621792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T265
Zoro #
G1621792
UPC #
748091002236
Country of Origin
Multiple

Dimensions

Height
6 27/64 in
Depth
1.2"
Width
1 15/64 in
Length
2 1/8 in

Details

Item
Handheld Two Way Radio
Number of Channels
22
Output Watts
5 W
Includes
(2) Belt Clips, (2) Earpieces, (2) Radios, Carry Case
Radio Classification
General
Radio Channels
7 FRS
Features
(20) Call Tones, (2662) Channel Combinations, Key Pad Lock, Low Battery Alert, NOAA Weather Channels with Alert Feature, Talk Confirmation Tone
Color
Orange
Outdoor Range (Miles)
25 mi
Navigation Aids
None
Analog Codes
121
License Required
No
Digital/Analog
Analog, Digital
FCC Narrow Band Compliant
No
Battery Type
NiMH or (3) AA
Radio Type
Handheld
Radio Series
Talkabout T200
Selectable Frequencies
Yes
Frequency
462 to 467 MHz
Radio Application
General
Waterproof
No
Display Type
Backlit LCD
Battery Life
12 to 29 hr
Standards
FCC
Digital Codes
121
Band Type
FRS, GMRS
Channel Scan
Yes
Product Type
Portable Two Way Radios
Maximum Frequency
467 MHz
Number of Chargers Included
1
Repeater Capable
No
Programming Requirements
Pre-Programmed
Maximum Outdoor Range
25 mi
Emergency Button
Yes
Radio Transmission
Analog
Bluetooth
No
VOX (Voice Operated Exchange)
Yes
Number of Radios Included
2
Bare Tool/Battery Included
Battery Included
Output Power
5 W
Minimum Frequency
462 MHz

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 5 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series Talkabout T200, Battery Life 12 to 29 hr, Number of Radios Included 2, Waterproof No, Repeater Capable No, Intrinsically Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.