Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Portable Two Way Radios, General, 2-1/8" L T280

Portable Two Way Radios, General, 2-1/8" L (Discontinued)

  • Mfr # T280
  • Zoro # G1621759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T280
Zoro #
G1621759
UPC #
748091002243
Country of Origin
United States

Dimensions

Width
1-15/64"
Length
2-1/8"
Height
6-27/64"

Details

Number of Channels
22
License Required
No
Waterproof
Yes
Features
(20) Call Tones, Keypad Tone, NOAA Weather Channels with Alert Feature, Low Battery Alert, Talk Confirmation Tone
Battery Type
NiMh or (3) AA
Radio Classification
General
Analog Codes
121
Color
White/Red
Digital Codes
121
Selectable Frequencies
Yes
Radio Type
Handheld
Radio Application
General
Battery Life
12 to 29 hr.
Standards
FCC
Includes
(2) Radios, (2) Belt Clip, Carry Case, (2) Rechargeable Battery Packs, Y-Cable Charging Adaptor with Dual Micro-USB Connectors
Digital/Analog
Analog/Digital
Display Type
Backlit LCD
Frequency
462 to 467 MHz
Outdoor Range (Miles)
50
Item
Portable Two Way Radio
Navigation Aids
None
Output Watts
5
FCC Narrow Band Compliant
No
Radio Series
MOTOROLA T280
Band Type
FRS/GMRS/UHF
Channel Scan
Yes

Description

Portable Two Way Radio, Band Type FRS/GMRS/UHF, License Required No, Number of Channels 22, Radio Series MOTOROLA T280, Battery Life 12 to 29 hr, Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.